Carton Utility Knife Blades w/ Dispenser, PK50

  • Mfr # 48-22-1954

  • Zoro # G5169385


product price: $17.97
/pk 50, $0.36/ea

Key Features

Material
Carbide Steel
Length
2 3/8 in
Width
3/4 in
Number of Blades Included
50 pc.
Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1954
Zoro #
G5169385
UPC #
045242287000
Country of Origin
Mexico

Dimensions

Length
2 3/8 in
Width
3/4 in
Thickness
0.025 in
Blade Width
3/4 in
Blade Thickness
0.03125 in

Details

Item
Safety Blade
Material
Carbide Steel
Number of Blades Included
50 pc.
Primary Cutting Application
General Purpose
Blade Dispenser Included
Yes
Blade Edge
Rounded
Number of Blade Points
2
Blade Point Type
Round
Number of Cutting Edges
1
Fits Utility Knives Stock No.
Most Standard Snap Off Utility Knives
Mount Type
(2) Holding Notches
Compatible Grainger Part Number
Most Standard Snap Off Utility Knives

Description

When you need to replace your blades, the Milwaukee 48-22-1954 50 PC Carton Utility Knife Blades are just what you need. They are compatible with most standard snap off utility knives. This box of 50 blades is ideal for general purpose cutting applications. The carbide steel blades have a rounded blade edge and round blade point type. Each of these blades has a thickness of 0.025 in., which makes them thin enough to cut through paper, corrugated cardboard, wire insulation and carpeting without damaging it. With their durability and easy availability, the Milwaukee Utility Knife Blades will make a welcome addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.