Shop All Chainsaw Parts & Accessories
Milwaukee Tool
Case for M18 FUEL 14 in. - 16 in. Chainsaws
Mfr # 49-16-2747
Zoro # G505929070
product price: $79.00
/ea
Free Shipping & Returns
$79.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Detachable Oil Compartment; Retained Scabbard
- For Use With Milwaukee M18 FUEL Chainsaw (2727-20)
- Color Black/Red
- Overall Length 25 3/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2747
- Zoro # G505929070
- UPC # 045242636617
- Country of Origin Viet Nam
- Category Chainsaw Parts & Accessories
Dimensions
Overall Length | 25 3/8 in |
Overall Width | 14 in |
Overall Height | 11 1/2 in |
Details
Description
Chain Saw Case, Product Type Chainsaw Case, Compatible Product Type Chainsaw, Includes Detachable Oil Compartment; Retained Scabbard, Compatible Manufacturer Number 2727-20, Compatible Grainger Part Number 54XX86, Overall Length 25 3/8 in, Color Black/Red, Overall Width 14 in, Overall Height 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 342 cu ft Steel Outdoor Storage Shed, Beige (13X106)
- SIMPSON STRONG-TIE G185 4x4 Post Cap ZMax (BC40Z)
- AFTERMARKET One New Oil Cap Kit (2-pk) Fits Dexter 9K (AFTER 10-1-89) Hubs (TLB10-0005)
- LOGO BRANDS Indianapolis Colts Bleacher Cushion (614-71B)
- MILWAUKEE TOOL Guide Bar For Use With M18 Fuel 16 in Chain Saw (48-09-3001)
- MILWAUKEE TOOL Chainsaw Case (49-16-2747)
- MILWAUKEE TOOL Top Handle Chainsaw Case (49-16-2746)
- MILWAUKEE TOOL 8 in. Replacement Guide Bar for M18 HATCHET Pruning Saw (49-16-2751)
- MILWAUKEE TOOL Chainsaw Guide Bar (49-16-2745)
- DEWALT Replacement Bar, For use withDCPS620 (DWZCSB8)
- A & I PRODUCTS Timber Ridge Guide BAR - 12 20" x3" x0.1" (A-B112D0CLSW)
- Milwaukee Tool Chainsaws & Accessories