Chisel
- Mfr # 48-62-4179
- Zoro # G023355375
product price:Â
$
12.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Bright (Uncoated)
For Tool Type
Rotary Hammer
For Workpiece Material
Concrete
Shank Length
2 in
Product Type
Scaling Chisel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-62-4179
- Zoro #
- G023355375
- UPC #
- 45242401604
- Country of Origin
- Poland
Dimensions
- Shank Length
- 2 in
- Head Width
- 1 in
- Overall Length
- 12 in
- Shank Diameter
- 45/64 in
- Drill Bit Size
- 1 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Finish
- Bright (Uncoated)
- For Tool Type
- Rotary Hammer
- For Workpiece Material
- Concrete
- Product Type
- Scaling Chisel
- Point Type
- Flat Chisel
- Material
- Steel
- Cutting Direction
- Right Hand
- Item
- Chisel
- Shank Type
- SDS-Max
- Application
- Demolition
- Compatible Product Type
- Rotary Drill
- Cutting Application
- Chiseling
- Shell Material
- Steel
Description
Chisel, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 in, For Tool Type Rotary Hammer, Maximum Drilling Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.