Shop JETCO

Electronic Dial Torque Wrench

  • Mfr # ED-250F
  • Zoro # G623785473

product price: 
$
618.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Torque Range (in.-lbs.)
34 in-lb to 340.0 in-lb
Torque Adjustability
Adjustable
Overall Width
3 in
Counterclockwise Accuracy
+/-3%
Handle Type
Ergomomic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-250F
Zoro #
G623785473
UPC #
850087173186
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
24 in
Drive Size
1/2 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Electronic Dial

Details

Torque Range (in.-lbs.)
34 in-lb to 340.0 in-lb
Torque Adjustability
Adjustable
Counterclockwise Accuracy
+/-3%
Handle Type
Ergomomic
Item
Electronic Dial Torque Wrench
Material
Steel
Color
Black, Silver
Measurement Type
SAE
Head Type
Standard
Includes
Plastic Box
Clockwise Accuracy
1%
Weight
3.2 lb
Insulated
No
Torque Range (Nm)
300 N-m to 3000 N-m
Ratcheting
No
Extended Data Testing
Yes, NIST
Rotation
Clockwise and Counterclockwise
Standards
MSME B107.4-2019
Primary Scale Increments
1 ft-lb
Finish
Chrome
Power Source
9V/4 AA
Torque Range (Ft.-Lb.)
25 ft-lb-250 ft-lb
Visual/Audible Indicators
Audible Tone and LED Light Bar
Torque Increments
0.1 in-lb
Features
Electronic Dial
Minimum Torque
34 ft-lb
Voltage
9 V DC
Maximum Torque
340 ft-lb
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 1/2 in, 25-250 ft-lb, 300 to 3000 N-m, 34 to 340.0 in-lb, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 25 ft-lb-250 ft-lb, Torque Range (in.-lbs.) 34 in-lb to 340.0 in-lb, Torque Range (N-m) 300 N-m to 3000 N-m, 24 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.