Shop MILWAUKEE TOOL
See all product information
Create Account
Chisel
- Mfr # 48-62-4181
- Zoro # G223357650
product price:Â
$
14.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Finish
Bright (Uncoated)
For Workpiece Material
Concrete
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Shank Type
SDS-Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-62-4181
- Zoro #
- G223357650
- UPC #
- 45242411276
- Country of Origin
- Poland
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 1 in
- Head Width
- 2 in
- Shank Length
- 2 in
- Shank Diameter
- 45/64 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Finish
- Bright (Uncoated)
- Item
- Chisel
- For Workpiece Material
- Concrete
- Cutting Direction
- Right Hand
- For Tool Type
- Rotary Hammer
- Shank Type
- SDS-Max
- Point Type
- Flat Chisel
- Application
- Demolition
- Cutting Application
- Chiseling
- Product Type
- Flat Chisel
- Compatible Product Type
- Rotary Drill
- Material
- Steel
- Shell Material
- Steel
Description
Chisel, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 2 in, For Tool Type Rotary Hammer, Maximum Drilling Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.