5PC Hammer Chisel Bit Set
- Mfr # 49-16-3776
- Zoro # G124877929
product price:Â
$
131.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type
Round
For Tool Type
Hammer Drill
Overall Length
6 1/2 in
Number of Drill Bits
5
Decimal Equivalent
1.22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-3776
- Zoro #
- G124877929
- UPC #
- 045242524334
- Country of Origin
- China
Dimensions
- Overall Length
- 6 1/2 in
- Drill Bit Sizes Included
- 25/64 in
- Shank Length
- 6 1/2 in
- Shank Diameter
- 25/64 in
- Length
- 6 1/2 in
Details
- Shank Type
- Round
- For Tool Type
- Hammer Drill
- Item
- Hammer Chisel Bit Set
- Number of Drill Bits
- 5
- Decimal Equivalent
- 1.22
- For Workpiece Material
- Metal
- Tip Material
- Carbon Steel Tipped
Description
Hammer Chisel Bit Set, 5 Number of Drill Bits, Number of Cutter Heads Not Applicable, Shank Diameter 25/64 in, Shank Length 6 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.