Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHISEL SCALING SDSMAX 2 X 15IN

  • Mfr # 48-62-4084

  • Zoro # G815192478


product price: $28.15
/ea

Key Features

Shank Type - Machining
SDS Max
Overall Length
15.0 in
Material - Machining
Alloy Steel
Drill Bit Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4084
Zoro #
G815192478
UPC #
45242506590
Country of Origin
Germany

Dimensions

Overall Length
15.0 in
Drill Bit Size
2

Details

Shank Type - Machining
SDS Max
Material - Machining
Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.