Circuit Breaker Finder, CAT II 135V

  • Mfr # 2222-20
  • Zoro # G013171589
product price: 
$
59.97
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Features
Angled Tip on Receiver Provides Direction for Placement in a Breaker Box, LED Work Light, On-Board Storage for the Transmitter and Receiver
Operating Frequency
50 to 60 Hz
Power Source
Battery
For Circuit Type
Energized
Testing Functions
Circuit Breaker Identification
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2222-20
Zoro #
G013171589
UPC #
045242854479
Country of Origin
China

Dimensions

Battery Size
9V
Manufacturer Warranty Length
2 yr
Transmitter Dimensions
1.25 in x 11.13 in x 2 in
Fits Chest Size
Angled Tip on Receiver Provides Direction for Placement in a Breaker Box, LED Work Light, On-Board Storage for the Transmitter and Receiver

Details

Item
Circuit Breaker Finder
Features
Angled Tip on Receiver Provides Direction for Placement in a Breaker Box, LED Work Light, On-Board Storage for the Transmitter and Receiver
Operating Frequency
50 to 60 Hz
Power Source
Battery
For Circuit Type
Energized
Testing Functions
Circuit Breaker Identification
Display Type
No Display
Battery Chemistry
Alkaline
CAT Safety Rating
CAT II 135V
Display Screen Type
No Display
Alert Type
Light, Audible
Tracing Locations
Metallic Conduit
For Voltage Range
0 to 120V
Includes Batteries
Yes
Number of Batteries Required
1
Market
Commercial, Residential
Tracer Type
Circuit Breaker Finder
Signal Output Current
5 W
Outlets Tested
GFCI, Standard
Circuit Connection Type
Alligator Clips, Plug-In
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Circuit Breaker Finder, Alert Type Light, Audible, CAT Safety Rating CAT II 135V, Display Screen Type No Display, Display Type No Display, For Circuit Type Energized, For Voltage Range 0 to 120V, Maximum Locating Depth Not Applicable, Maximum Resistance Not Applicable, Operating Frequency 50 to 60 Hz, Receiver to Transmitter Distance Not Applicable, Tracing Locations Metallic Conduit, Testing Functions Circuit Breaker Identification, Tracer Type Circuit Breaker Finder, Battery Chemistry Alkaline

Ratings & reviews