Shop MILWAUKEE TOOL

Circular Saw

  • Mfr # 2931-20
  • Zoro # G923933444

product price: 
$
349.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wireless Tracking System
ONE-KEY(TM)
Power Source
Cordless
Battery Platform
M18(TM)
Voltage
18V DC
Drive Type
Worm Drive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2931-20
Zoro #
G923933444
UPC #
045242859276
Country of Origin
Viet Nam

Dimensions

Cutting Depth at 45 Degrees - Maximum
2 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Arbor Size
5/8 in
Blade Diameter
7 1/4 in

Details

Wireless Tracking System
ONE-KEY(TM)
Power Source
Cordless
Battery Platform
M18(TM)
Voltage
18V DC
Drive Type
Worm Drive
Bevel Angle - Minimum
0 Degrees
Item
Circular Saw
Tool Weight
8.3 lb
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Bevel Angle - Maximum
53 Degrees
Number of Batteries Included
0
Motor Type
Brushless
Number of Chargers Included
0
Product Badging
Autostop
Safety Features
AUTOSTOP(TM) Advanced Kickback Protection, Electric Brake
Tool Series
M18 FUEL(TM)
Blade Speed - Maximum
6,000 RPM
For Workpiece Material
General Purpose
Includes
7 1/4 in 24T Thick Kerf Framing Circular Saw Blade, Blade Wrench, Vacuum Adapter
Blade Side
Left
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Worm Drive, Tool Weight 8.3 lb, Wireless Tool Tracking Yes, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 0, Includes 7 1/4 in 24T Thick Kerf Framing Circular Saw Blade, Blade Wrench, Vacuum Adapter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.