M18 FUEL SAWZALL Recip Saw + M18 FUEL 1/2" Mid-Torque Impact Wrench + M18 XC6.0 Batteries (2 Pk)
- Mfr # 2962-20, 2821-20, 48-11-1862
- Zoro # G909584448
product price:Â
$
867.64
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Blade Dia.
7 1/4 in
Includes
Blade Wrench
Blade Side
Right
Bevel Angle Range
0 Degrees to 45 Degrees Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2962-20, 2821-20, 48-11-1862
- Zoro #
- G909584448
- UPC #
- 045242568925
- Country of Origin
- Multiple
- Item
- Circular Saw Kit
- Voltage
- 18 V DC
- Includes
- Blade Wrench
- Blade Side
- Right
- Bevel Angle Range
- 0 Degrees to 45 Degrees Right
- Drive Type
- Direct Drive
- Brushless Motor
- Yes
- Battery Capacity
- 6.0 Ah, 8.0 Ah
- Cordless Tool Kit Contents
- (1) Bare Tool, (3) Batteries
- Max. Blade Speed
- 5,800 RPM
- Blade Speed - Maximum
- 5,800 RPM
- Bevel Angle - Minimum
- 0 Degrees
- Includes Battery
- Battery Included
- Motor Type
- Brushless
- For Workpiece Material
- General Purpose
- Bevel Angle - Maximum
- 45 Degrees
Dimensions
- Blade Dia.
- 7 1/4 in
- Max. Cutting Depth @ 0 Deg.
- 2 1/2 in
- Max. Cutting Depth @ 45 Deg.
- 1 7/8 in
- Arbor Size
- 5/8 in
- Blade Diameter
- 7 1/4 in
- Cutting Depth at 0 Degrees - Maximum
- 2 1/2 in
- Cutting Depth at 45 Degrees - Maximum
- 1 7/8 in
Description
Circular Saw Kit, Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Blade Side Right, Drive Type Direct Drive, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/2 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, Voltage 18 V DC, Battery Capacity 6 Ah, 8 Ah, Includes Blade Wrench
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.