Shop MILWAUKEE TOOL
See all product information
Create Account
Circular Saw
- Mfr # 2931-21HD
- Zoro # G223933465
product price:Â
$
557.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Series
M18 FUEL(TM)
Drive Type
Worm Drive
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 5/8 in
Battery Platform
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2931-21HD
- Zoro #
- G223933465
- UPC #
- 045242286119
- Country of Origin
- Viet Nam
- Tool Series
- M18 FUEL(TM)
- Drive Type
- Worm Drive
- Battery Platform
- M18(TM)
- Product Badging
- Autostop
- Wireless Tracking System
- ONE-KEY(TM)
- Number of Chargers Included
- 1
- Bevel Angle - Maximum
- 53 Degrees
- Safety Features
- AUTOSTOP(TM) Advanced Kickback Protection, Electric Brake
- Item
- Circular Saw Kit
- Blade Side
- Left
- Number of Batteries Included
- 1
- Battery Series
- M18(TM) REDLITHIUM(TM) FORGE(TM)
- Bevel Angle - Minimum
- 0 Degrees
- Power Source
- Cordless
- Blade Speed - Maximum
- 6,000 RPM
- Motor Type
- Brushless
- Voltage
- 18 V DC
- Battery Capacity
- 12.0 Ah
- Tool Weight
- 8.3 lb
- Includes
- 7 1/4 in 24T Thick Kerf Framing Circular Saw Blade, Blade Wrench, Contractor Bag, Vacuum Adapter
- For Workpiece Material
- General Purpose
- Battery Chemistry
- Li-Ion
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Blade Diameter
- 7 1/4 in
- Cutting Depth at 45 Degrees - Maximum
- 2 5/8 in
- Cutting Depth at 0 Degrees - Maximum
- 2 5/8 in
- Arbor Size
- 5/8 in
Description
Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Worm Drive, Tool Weight 8.3 lb, Wireless Tool Tracking Yes, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 1, Battery Capacity 12.0 Ah, Includes 7 1/4 in 24T Thick Kerf Framing Circular Saw Blade, Blade Wrench, Contractor Bag, Vacuum Adapter
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.