Circular Saw

  • Mfr # 3026-20
  • Zoro # G223943075
product price: 
$
429.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Adjustable Cutting Depth
Adjustable Cutting Depth
Arbor Size
5/8 in
Includes
Blade Wrench, Dust Plug, Thick Kerf 10 1/4 in 28T Blade, Vacuum Adapter
Bevel Angle - Maximum
57 Degrees
Shoe Material
Magnesium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3026-20
Zoro #
G223943075
UPC #
045242393190
Country of Origin
Viet Nam

Dimensions

Adjustable Cutting Depth
Adjustable Cutting Depth
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
3 13/16 in
Cutting Depth at 45 Degrees - Maximum
2 3/4 in
Blade Diameter
10 1/4 in
Overall Length
18 5/8 in
Wire Rope Length
18 5/8 in
Length
18 5/8 in
Fits Chest Size
Electric Blade Brake, Integrated Dust Port, LED Work Light, Multi-Sized Rafter Hook, REDLINK PLUS(TM) Intelligence

Details

Includes
Blade Wrench, Dust Plug, Thick Kerf 10 1/4 in 28T Blade, Vacuum Adapter
Bevel Angle - Maximum
57 Degrees
Shoe Material
Magnesium
Bevel Angle - Minimum
0 Degrees
Drive Type
Sidewinder Geared
Motor Type
Brushless
Power Source
Cordless
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Number of Batteries Included
0
Speed Control
Single
Battery Platform
M18(TM)
Item
Circular Saw
Includes Battery
Tool Only
Blade Side
Left
Product Badging
Autostop
Tool Series
M18 FUEL(TM)
Blade Speed - Maximum
3,250 RPM
Voltage
18 V DC
Tool Weight
10.3 lb
Bevel Stops
22.5 Degrees , 45 Degrees
Number of Chargers Included
0
Features
Electric Blade Brake, Integrated Dust Port, LED Work Light, Multi-Sized Rafter Hook, REDLINK PLUS(TM) Intelligence
For Workpiece Material
General Purpose
Safety Features
AUTOSTOP(TM) Advanced Kickback Protection, Electric Brake
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Blade Side Left, Drive Type Sidewinder Geared, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Stops 22.5 Degrees , 45 Degrees , Tool Weight 10.3 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 0, Includes Blade Wrench, Dust Plug, Thick Kerf 10 1/4 in 28T Blade, Vacuum Adapter

Ratings & reviews