Circular Saw Blade, 7 1/4" dia., PK2
Mfr # 48-40-0752
Zoro # G222631508
product price: $49.97
/pk 2, $24.99/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-40-0752
Zoro #
G222631508
UPC #
45242328505
Country of Origin
Thailand
Description
Circular Saw Blade, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Included, Number of Teeth 24, Metal Cutting Type Not Applicable, Wood Cutting Type Framing, Cut Width 0.08 in, Tip Material Carbide, Application Framing, Wood Cutting, Includes (2) Blades, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.