Milwaukee Tool
Circular Saw, Cordless, General Purpose
- Zoro #: G3932211
- Mfr #: 2730-20, 48-11-1850
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 6 1/2 in
- Max. Cutting Depth @ 0 Deg.: 2 3/16 in
- Blade Side: Left
- Max. Cutting Depth @ 45 Deg.: 1 5/8 in
- Arbor Size: 5/8 in
- Bevel Angle Range: 0 Degrees to 50 Degrees Left
$520.56
21% off
$406.37
Subtotal: $406.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #2730-20, 48-11-1850 Specifications
- Zoro #: G3932211
- Mfr #: 2730-20, 48-11-1850
- UPC #: 045242291335
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 6 1/2 in
- Max. Cutting Depth @ 0 Deg.: 2 3/16 in
- Blade Side: Left
- Max. Cutting Depth @ 45 Deg.: 1 5/8 in
- Arbor Size: 5/8 in
- Bevel Angle Range: 0 Degrees to 50 Degrees Left
- Drive Type: Direct Drive
- Voltage: 18V DC
- Chip Catcher: No
- Number of Batteries Included: 1
- Arbor Shape: Round
- Standards: UL Listed
- Item: Circular Saw
- Tool Length: 16 in
- Case Included: No
- Brushless Motor: Yes
- Cordless Tool Battery Type: Li-Ion
- Battery Capacity: 5.0 Ah
- Variable Speed: Yes
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery
- Shoe Material: Magnesium
- Max. Blade Speed: 5,000 RPM
- Charger Included: No
- Wireless Tool Tracking: No
- Series: M18 FUEL
- Battery Series: M18 REDLITHIUM
- Battery Model No.: 35GJ99
- Green Environmental Attribute: Product is Rechargeable
- Adjustable Cutting Depth: Yes
- Tool Weight: 6.3 lb
- Country of Origin (subject to change): Multiple
Description
Circular Saw, Power Source Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Chip Catcher No, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Length 16 in, Tool Weight 6.3 lb
Reviews of Milwaukee Tool #2730-20, 48-11-1850
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL M18 Metal Circular Saw, XC6.0 Battery 2782-20, 48-11-1865
- MILWAUKEE TOOL M18 Brushless 7-1/4 Circular Saw - Bare 2631-20
- MILWAUKEE TOOL Circular Saw, Tool Only, 18 V, 4 Ah, 612 in Dia Blade, 50 deg Bevel, 2316 in D Cutting 2730-20
- MILWAUKEE TOOL Circular Saw Kit, 12.0V, 3" Blade Dia. 2522-21XC, 48-11-2420
- MILWAUKEE TOOL M18 Circular Saw, M18 Battery Pack 2732-20, 48-11-1850
- MILWAUKEE TOOL 10-1/4" Circular Saw 6470-21
- MARATHON Portable Corded Circular Saw Blade 7-1/4", 24T 24030
- MAKITA Cordless Circular Saw Kit, 18V, 4.0Ah XSC02Z, XSC02Z + BL1840B-2
- MILWAUKEE TOOL M18 FUEL 6-1/2" Circular Saw 2730-20
- MAKITA 714 Circular Saw 5007F
- STEELMAX Metal Cutting Circular Saw, 115V, 7-1/4" SM-S-7-XP
- Milwaukee Tool Circular Saws