Circular Saw Kit

  • Mfr # 2835-21HD
  • Zoro # G122964492
product price: 
$
557.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Arbor Shape
Diamond
Adjustable Cutting Depth
Adjustable Cutting Depth
Number of Chargers Included
1
For Workpiece Material
General Purpose
Includes Chip Catcher
Chip Catcher Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2835-21HD
Zoro #
G122964492
UPC #
045242277223
Country of Origin
Viet Nam

Dimensions

Adjustable Cutting Depth
Adjustable Cutting Depth
Arbor Size
5/8 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 in
Fits Chest Size
5-year limited power tool warranty, AUTOSTOP(TM) Advanced Kickback Protection, electric blade brake, LED work light, rafter hook, and all magnesium guards and shoes, ergonomic, compact, and lightweight, ONE-KEY(TM), paired with an M18 REDLITHIUM(TM) FORGE(TM) HD12.0 Battery this saw delivers 750 cuts per charge, while maintaining compatibility with all M18 REDLITHIUM(TM) batteries, REDLINK PLUS(TM) Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge, VACLINK(TM) Wireless Dust Control

Details

Arbor Shape
Diamond
Number of Chargers Included
1
For Workpiece Material
General Purpose
Includes Chip Catcher
Chip Catcher Not Included
Standards
FCC, RSS
Includes Battery
Battery Included
Item
Circular Saw Kit
Battery Series
M18(TM) REDLITHIUM(TM) FORGE(TM)
Includes
(1) Battery, 7-¼" 24T Thick Kerf Framing Circular Saw Blade, Saw
Battery Manufacturing Model Number
48-11-1813
Charger Manufacturing Model Number
48-59-1808
Voltage
18 V DC
Bevel Angle - Minimum
57 Degrees
Tool Series
M18 FUEL(TM)
Wireless Tracking System
ONE-KEY(TM)
Battery Platform
M18(TM)
Wireless Tool Tracking
Yes
Bevel Tilt Direction
Right
Number of Batteries Included
1
Features
5-year limited power tool warranty, AUTOSTOP(TM) Advanced Kickback Protection, electric blade brake, LED work light, rafter hook, and all magnesium guards and shoes, ergonomic, compact, and lightweight, ONE-KEY(TM), paired with an M18 REDLITHIUM(TM) FORGE(TM) HD12.0 Battery this saw delivers 750 cuts per charge, while maintaining compatibility with all M18 REDLITHIUM(TM) batteries, REDLINK PLUS(TM) Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge, VACLINK(TM) Wireless Dust Control
Shoe Material
Magnesium
Blade Side
Right
Blade Speed - Maximum
6,000 RPM
Motor Type
Brushless
Speed Control
Single
Product Badging
Autostop
Battery Type
Tabless
Safety Features
AUTOSTOP(TM) Advanced Kickback Protection, Electric Brake, VACLINK(TM) Wireless Dust Control
Battery Capacity
12.0 Ah
Battery Chemistry
Li-Ion
Bevel Angle - Maximum
0 Degrees
Power Source
Cordless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw Kit, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Diamond, Blade Side Right, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Wireless Tool Tracking Yes, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Number of Batteries Included 1, Battery Capacity 12.0 Ah, Includes (1) Battery, 7-1/4 In. 24T Thick Kerf Framing Circular Saw Blade, Saw

Restrictions

Hazardous material

Ratings & reviews