Circular Saw

  • Mfr # 2835-20
  • Zoro # G522962906
product price: 
$
349.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wireless Tool Tracking
Yes
Includes Chip Catcher
Chip Catcher Not Included
Adjustable Cutting Depth
Adjustable Cutting Depth
Arbor Shape
Diamond
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2835-20
Zoro #
G522962906
UPC #
045242277230
Country of Origin
Viet Nam
Wireless Tool Tracking
Yes
Includes Chip Catcher
Chip Catcher Not Included
Arbor Shape
Diamond
Number of Batteries Included
0
Product Badging
Autostop
Power Source
Cordless
Standards
FCC, RSS
Battery Platform
M18(TM)
Includes
Saw Blade, Tool Only
Bevel Angle - Maximum
0 Degrees
Battery Chemistry
Li-Ion
Speed Control
Single
Bevel Tilt Direction
Right
Motor Type
Brushless
Tool Series
M18 FUEL(TM)
Item
Circular Saw
For Workpiece Material
General Purpose
Wireless Tracking System
ONE-KEY(TM)
Blade Side
Right
Blade Speed - Maximum
6,000 RPM
Includes Battery
Tool Only
Includes Case
Case Not Included
Features
5-year limited power tool warranty, AUTOSTOP(TM) Advanced Kickback Protection, electric blade brake, LED work light, rafter hook, and all magnesium guards and shoes, ergonomic, compact, and lightweight, ONE-KEY(TM), paired with an M18 REDLITHIUM(TM) FORGE(TM) HD12.0 Battery this saw delivers 750 cuts per charge, while maintaining compatibility with all M18 REDLITHIUM(TM) batteries, REDLINK PLUS(TM) Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge, VACLINK(TM) Wireless Dust Control
Shoe Material
Magnesium
Number of Chargers Included
0
Battery Type
Tabless
Safety Features
AUTOSTOP(TM) Advanced Kickback Protection, Electric Brake, VACLINK(TM) Wireless Dust Control
Bevel Angle - Minimum
57 Degrees
Voltage
18 V DC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Blade Diameter
7 1/4 in
Cutting Depth at 45 Degrees - Maximum
2 in
Arbor Size
5/8 in
Fits Chest Size
5-year limited power tool warranty, AUTOSTOP(TM) Advanced Kickback Protection, electric blade brake, LED work light, rafter hook, and all magnesium guards and shoes, ergonomic, compact, and lightweight, ONE-KEY(TM), paired with an M18 REDLITHIUM(TM) FORGE(TM) HD12.0 Battery this saw delivers 750 cuts per charge, while maintaining compatibility with all M18 REDLITHIUM(TM) batteries, REDLINK PLUS(TM) Electronics ensures maximum tool performance and protection from overload, overheating, and over-discharge, VACLINK(TM) Wireless Dust Control

Description

Circular Saw, Power Source Cordless, Arbor Size 5/8 in, Arbor Shape Diamond, Blade Side Right, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Wireless Tool Tracking Yes, Voltage 18 V DC, Battery Series Not Applicable, Number of Batteries Included 0, Battery Capacity Not Applicable, Includes Saw Blade, Tool Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.