Zoro Homepage

Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - 2X/3X (CSA)

  • Mfr # 48-73-2253

  • Zoro # G811058242


product price: $10.97
/ea

Key Features

ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2253
Zoro #
G811058242
UPC #
045242832378
Country of Origin
China

Dimensions

Size
2X-Large/3X-Large
Length
28 1/2 in
Minimum Chest Size
46 in
Maximum Chest Size
50 in
Reflective Stripe Width
2 in

Details

Item
Mesh Safety Vest
Color
Yellow
ANSI Class
Not Rated
Material
Polyester Mesh
Back Stripe Pattern
X
Closure Type
Zipper
Gender
Unisex
ATPV Rating
Not Rated
Standards
CSA Z96-22
Includes
(1) Class 2 High Visibility Yellow Mesh One Pocket Safety Vest - 2X/3X (CSA)
Features
Dual Sizing, Lightweight Wear
Number of Inside Pockets
0
Number of Outside Pockets
1
High Visibility
Yes
ANSI Type
Unrated
Breakaway
No
Fabric Construction
Mesh
Includes LED Lights
No
Total Number of Pockets
1
Vest Front Style
Mesh
Vest Back Style
Mesh
Cooling
Yes
Pocket Location
Chest
Reinforced Pocket Locations
Chest Pocket
Includes Microphone Tab
Yes
Includes Tool Lanyard Grommets
No
Includes Tablet Pocket
No
Reflective Stripe Border Type
None
Fall Protection Compatible
No
Reflective Tape Type
Glass Bead
Includes ID Window
No
Horizontal Stripe Type
Single
Safety Vest Style
Standard
Number of Breakaway Points
0
Vest Features
Chest Pocket, Mic Tab
Passes ASTM F6413 Flame Test
Not Tested

Description

Mesh Safety Vest, ANSI Class Not Rated, Gender Unisex, ATPV Rating Not Rated, Back Stripe Pattern X, Features Dual Sizing, Lightweight Wear, Standards CSA Z96-22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.