Shop CAT FOOTWEAR

Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, 6 in H, Black, P89135

  • Mfr # P89135
  • Zoro # G8606771

product price: 
$
96.29
/pr

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P89135
Zoro #
G8606771
UPC #
018471937176
Country of Origin
Bangladesh
Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
P89135
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
Steel
Insole System
Covered Poliyou(R)
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Midsole Material
Rubber
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.66
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.90
Footwear Sole Pattern
T163 Kevlar(R)
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.45
Wide Toe Cap
No
Insulated
No
Metal Chip Resisting Sole
Yes
Conductive
No
Metatarsal Guard
No
Standards
ASTM F2413-11
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Removable Insole
Yes
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.60
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Steel
Footwear Construction Type
Goodyear(TM) Welt
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
No
Resists
Abrasions, Chemical, Heat, Oils, Slips, Water
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Series
P89135
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Welted
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.45
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - Mark II - Dry
0.9
Insole Technology
Covered Poliyou
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Unlined
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Toe Shape
Round
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Wire Color
Black

Dimensions

Size
10 1/2
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
10 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.