Zoro Homepage

Close Quarters Tubing Cutter Set, 3 Piece

  • Mfr # 48-22-4267

  • Zoro # G216041924


product price: $66.29
/ea

Key Features

Handle Design
Directional Grip
Cutting Capacity
1/2, 3/4, and 1
Includes
1/2, 3/4, and 1 cutters and a storage case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4267
Zoro #
G216041924
UPC #
45242348138
Country of Origin
China

Details

Handle Design
Directional Grip
Cutting Capacity
1/2, 3/4, and 1
Includes
1/2, 3/4, and 1 cutters and a storage case

Description

FeaturesMost CompactLongest LifeChrome RollersDirectional GripWeep HolesReplaceable BladesEasy Size IdentificationCase designed for use in PACKOUT Modular Storage SystemCase can hold reaming pen and additional blades 2DescriptionMilwaukee Close Quarters Tubing Cutter Set, 3 PieceThe MILWAUKEE Close Quarters Tubing Cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use. Includes 1/2, 3/4, and 1 cutters and a storage case that fits in PACKOUT Low-Profile Organizers.California Proposition 65 Warning.FeaturesMost CompactLongest LifeChrome RollersDirectional GripWeep HolesReplaceable BladesEasy Size IdentificationCase designed for use in PACKOUT Modular Storage SystemCase can hold reaming pen and additional blades 2SpecificationsBrand NameMilwaukeeAssembled Weight lbs1.80California Proposition 65 Warning RequiredNoCountry of OriginChinaMFG Part # OEM48-22-4267MaterialMetalPackage Contents1 1/2 Close Quarters Tubing Cutter; 1 3/4 Close Quarters Tubing Cutter; 1 1 Close Quarters Tubing Cutter; 1 Storage CasePackage Depth1.46Package Height11.38Package Weight0.64Product ConditionNewUPC045242348138

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.