This item is Discontinued.

Milwaukee Tool Combination Wrench Set, SAE, 7 pcs. 48-22-9407

Combination Wrench Set, SAE, 7 pcs. (Discontinued)

  • Mfr # 48-22-9407
  • Zoro # G1900217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-9407
Zoro #
G1900217
UPC #
045242499038
Country of Origin
Taiwan, Province of China

Dimensions

Range of Lengths
3/8 in to 3/4 in
Wrench Head Sizes
3/8", 7/16", 1/2", 9/16", 11/16", 3/4", 5/8"
Head Thickness
1/4 in to 1/2 in
Head Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
Wrench Length Style
Standard
Range of Head Sizes
3/8 in to 3/4 in

Details

Item
Combination Wrench Set ,SAE,7 pcs.
Number of Points
12
Finish
Chrome
Number of Pieces
7
Includes
(1) 3/8" Combination Wrench, (1) 7/16" Combination Wrench, (1) 1/2" Combination Wrench, (1) 9/16" Combination Wrench, (1) 11/16" Combination Wrench, (1) 3/4" Combination Wrench, (1) 5/8" Combination Wrench
Reversing
Yes
Measurement Type
SAE
Wrench Style
Combination
SAE or Metric
SAE
Wrench Product Grouping
Wrench Sets
Insulated
No
Offset
15 Degrees
Head Movement
Fixed
Wrench Item
Combination Wrench
Material
Alloy Steel
Tether Capable
Not Tether Capable
Wrench Shape
Straight
Anti-Slip Design
Yes
Handle Type
I-Beam
Box End Type
12-Point Box End
Weight
1.92 lb
Min. Arc Swing
2.5 Degrees
Container Color
Red
Number of Tools
7
Opening Type
Hex
Head Offset Angle
15 Degrees
Ratcheting
Yes
Tether Style
Not Tether Capable
Container Type
Carrier
Opening Angle (Deg.)
15 Degrees
Corrosion Resistant
Yes
Head Type
Offset
Nonsparking
No
Non-Magnetic
Yes

Description

Combination Wrench Set ,SAE,7 pcs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.