Milwaukee Tool
Combo Kit, 18V, 2.3 lb, Li Ion Battery
Mfr # 3697-22, 48-11-1850, 48-32-4403
Zoro # G109947234
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 5.0Ah
- Number of Tools 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0340 In, Black (911203400)
- WELLER Crescent 3/8 in. drive Flex Handle Breaker Bar (CRW15N)
- PLANO Tool Box, Plastic, Green, 13-1/2 in W x 5-1/2 in D x 5-1/2 in H (121202)
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. (653010912)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit, M12 CP2.5 Battery (3497-22, 48-11-2425)
- MILWAUKEE TOOL Cordless Combo Kit, w/Orbit Sander, w/5AH (2696-26, 2648-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 3 Tools, 2 Batt (2691-22, 2363-20)
- MILWAUKEE TOOL Combo Kit, Hammer Drill, Impact Driver (3696-22)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- MILWAUKEE TOOL M12 Hackzall Recip Kit and Multi-Tool (2520-21XC, 2426-20)
- Milwaukee Tool Cordless Tools