Shop All Cordless Combination Kits
Milwaukee Tool
Combo Kit, 18V, 2.3 lb, Li Ion Battery
Mfr # 3697-22, 48-59-1806, 48-32-4403
Zoro # G909947229
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 5.0Ah
- Number of Tools 2
Product Information
- Brand Milwaukee Tool
- MFR # 3697-22, 48-59-1806, 48-32-4403
- Zoro # G909947229
- UPC # 045242637744
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/4 in, 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Details
Description
Combo Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0Ah, Includes (2) Batteries, (2) Chargers, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18 REDLITHIUM, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (2) Chargers, (1) Bit Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS 2 X4-3/4 in. Adjustable Pin Spanner (474)
- BOSCH Cordless Sander, 5" Disc, Random Orbital (GEX12V-5N)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- OATEY Mp Pt Thread Cut Oil (016055)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, 6 Tools (2696-26, 48-11-1850)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL M12 2Pcs Kit, M12 Hackzall, M12 Multitool (2494-22, 2420-20, 2426-20)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- MILWAUKEE TOOL M18 Circ Saw, M18 SAWZALL, 2PK M18 6.0 (2732-20, 2821-20, 48-11-1862)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- Milwaukee Tool Cordless Tools