Milwaukee Tool
Combo Kit, Battery and Grinder, 18 V
Mfr # 2696-26, 48-11-1850, 2686-20
Zoro # G108864334
Free Shipping & Returns
$1,167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Battery Capacity (1) 5.0 Ah, (2) 3.0 Ah
- Case Included (1) Contractor Bag
- Included Fastening Tools Impact Driver (1,500 in-lb)
- Cordless Tool Kit Contents (6) Bare Tools, (3) Batteries, (1) Charger, (1) Light
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0906)
- PROTO 1/2 in Drive Impact Socket E20 Size, Standard Socket, black oxide (J7420TX)
- GREENLEE 8 Awg Die For Ek410 (KC4-8)
- HHIP 45mm ER-32 Slotted Wrench For ER Chuck Nuts (3900-0602)
- MILWAUKEE TOOL Shear and Battery, 18V DC, Double Cut (2635-20, 48-11-1850)
- MILWAUKEE TOOL 18V Li-Ion M18 Battery 3Ah Extended Capacity (48-11-1828)
- MILWAUKEE TOOL Power Tool Adapter (49-90-1957)
- MILWAUKEE TOOL M12 FUEL Orbital Sander, M12 XC4.0 Batt (2531-20, 48-11-2440)
- MILWAUKEE TOOL Cut Off Saw and Ratchet, 12 V (2522-21XC, 2457-20)
- MILWAUKEE TOOL M12 Power Source (49-24-2310)
- MILWAUKEE TOOL Work Light, Headlamp and Battery, (2144-20, 2115-21, 48-11-1850)
- Milwaukee Tool Cordless Grinders