Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Vibrator Kit, 72 V, 11,500 vpm

  • Mfr # MXF372-2XC

  • Zoro # G213370324


product price: $3,799.00
/ea
Free Shipping & Returns

Key Features

Voltage
72V DC
Includes
(2) MX FUEL(TM) REDLITHIUM(TM) 8.0 Batteries, MX FUEL(TM) High Cycle Concrete Vibrator, MX FUEL(TM) Supercharger and Remote
Power Source
Cordless
Number of Batteries Included
2
Vibrations per Minute
11,500 vpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF372-2XC
Zoro #
G213370324
UPC #
045242822430
Country of Origin
China

Dimensions

Tool Length
12 9/10 in
Overall Height
19 1/2 in
Overall Width
10 in
Head Length
1 3/4 in
Radius of Vibration
9 7/10 in

Details

Item
Concrete Vibrator Kit
Voltage
72V DC
Includes
(2) MX FUEL(TM) REDLITHIUM(TM) 8.0 Batteries, MX FUEL(TM) High Cycle Concrete Vibrator, MX FUEL(TM) Supercharger and Remote
Power Source
Cordless
Number of Batteries Included
2
Vibrations per Minute
11,500 vpm
Charger Model Number
MXFSC
Battery Capacity
8.0 Ah
Brushless Motor
Yes
Charger Included
Yes
Tool Weight
12.9 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Model Number
MXFXC608
Battery Series
MX FUEL(TM)
Battery Included
2
Shaft Connection Type
Quick Connect
Color
Black
Material
Glass Filled Nylon
Finish
Red
Variable Speed
No
Concrete Vibrator Type
Backpack

Description

The MILWAUKEE® MX FUELTM High Cycle Concrete Vibrator delivers the most powerful, consistent consolidation. The POWERSTATETM Brushless Motor delivers the power to push up to 2-1/4" head at 11,500 VPM for optimal consolidation, even in the stiffest concrete. The MX FUELTM REDLITHIUMTM battery pack provides instant power without the need to run dedicated generators and extension cords giving you the fastest setup and a safer workspace. The push-button start delivers instant power giving you the reliability you need for pours. The MX FUELTM High Cycle Concrete Vibrator consolidates up to 90 yds3 per charge with a 1-3/4" head & 7' whip and can accept whips up to 32 ft long, without sacrificing power or runtime. The wireless remote gives you the ability to turn the machine on from up to 30 feet away from the vibratory control unit, giving you more freedom when using long whips. REDLINK PLUSTM Intelligence ensures optimal performance and provides overload protection to protect your machine and battery during the toughest applications. The MX FUELTM High Cycle Concrete Vibrator is compatible with all MX FUELTM REDLITHIUMTM batteries, giving you the hardest working and most reliable power for equipment. The MX FUELTM High Cycle Concrete Vibrator is also ONE-KEYTM Compatible. You can track, manage, and secure your equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network.


  • • Most Powerful, Most Consistent Consolidation
  • • Fastest Setup
  • • 130 yds3 Per Charge, w/ 7' Whip / 1.75" Head
  • • 11,500 VPM in the Stiffest Concrete; Consistently Sustains Above 10,000 VPM
  • • Accepts All MX FUELTM High Cycle Concrete Vibrator Whips & Heads
  • • Instant Power w/ Push Button Start
  • • Easier to use with Wireless Remote
  • • Includes: (1) MX FUELTM High Cycle Concrete Vibrator, (2) MX FUELTM REDLITHIUMTM 8.0 Batteries, (1) MX FUELTM Supercharger and Remote
  • • 45-minute charge time with the MX FUELTM REDLITHIUMTM FORGETM XC8.0 on the MX FUELTM Super Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.