Zoro Homepage

Concrete Vibrator Whip/Head, 32 ft

  • Mfr # 48-37-3218H

  • Zoro # G314911228


product price: $1,369.00
/ea
Free Shipping & Returns

Key Features

Head Material
Steel
Includes
Head
Overall Length
32 ft
Motor Connection Type
Quick-Connect
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-37-3218H
Zoro #
G314911228
UPC #
045242822478
Country of Origin
Mexico

Dimensions

Overall Length
32 ft
Overall Width
1 3/4 in
Head Diameter
1 3/4 in

Details

Item
Vibrator Whip
Head Material
Steel
Includes
Head
Motor Connection Type
Quick-Connect
Compatible Brand
Milwaukee
Tool Weight
31.6 lb
Product Type
Vibrator Whip with Head
Compatible Product Type
Concrete Vibrator
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB

Description

Vibrator Whip, Product Type Vibrator Whip with Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF372-2XC, MXF372-2XCB, Overall Length 32 ft, Overall Width 1 3/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 1 3/4 in, Maximum Distance Not Applicable, Tool Weight 31.6 lb, Compatible Product Type Concrete Vibrator, Includes Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.