Concrete Vibrator Whip/Head, 32 ft
Mfr # 48-37-3222H
Zoro # G714911224
product price: $1,419.00
/ea
Free Shipping & Returns
Key Features
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB
Overall Width
2 1/4 in
Motor Connection Type
Quick-Connect
Head Material
Steel
Compatible Brand
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-37-3222H
Zoro #
G714911224
UPC #
045242822485
Country of Origin
Mexico
Dimensions
Overall Width
2 1/4 in
Overall Length
32 ft
Head Diameter
2 1/4 in
Details
Item
Vibrator Whip
Compatible Motor Manufacturer Part Number
MXF372-2XC, MXF372-2XCB
Motor Connection Type
Quick-Connect
Head Material
Steel
Compatible Brand
Milwaukee
Includes
Head
Tool Weight
34.3 lb
Compatible Product Type
Concrete Vibrator
Product Type
Vibrator Whip with Head
Description
Vibrator Whip, Product Type Vibrator Whip with Head, Compatible Brand Milwaukee, Compatible Motor Manufacturer Part Number MXF372-2XC, MXF372-2XCB, Overall Length 32 ft, Overall Width 2 1/4 in, Motor Connection Type Quick-Connect, Head Material Steel, Head Diameter 2 1/4 in, Maximum Distance Not Applicable, Tool Weight 34.3 lb, Compatible Product Type Concrete Vibrator, Includes Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.