Shop MILWAUKEE TOOL
See all product information
Create Account
Cordless Cable Cutter
- Mfr # 2776-20
- Zoro # G723358720
product price:Â
$
4,249.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Head Type
C-Head
Maximum Compatible Wire/Cable Diameter
1500 kcmil
Handle Type
Top Handle
Overall Length
23.8 in
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2776-20
- Zoro #
- G723358720
- UPC #
- 45242549719
- Country of Origin
- China
- Cutting Head Type
- C-Head
- Handle Type
- Top Handle
- Standards
- cULus
- Features
- Cordless Tool Kit Contents
- (1) Bare Tool
- Item
- Cordless Cable Cutter
- Voltage
- 18 V DC
- Battery Platform
- M18(TM)
- Power Source
- Cordless
- Compatible Wire/Cable Type
- Copper Cable
- Number of Batteries Included
- 1
- Cutting Capacities
- 1500 kcmil Copper
- Tool Series
- M18(TM) FORCE LOGIC(TM) Series
- Tool Weight
- 30.8 lb
Dimensions
- Maximum Compatible Wire/Cable Diameter
- 1500 kcmil
- Overall Length
- 23.8 in
- Manufacturer Warranty Length
- 5 yr Limited
- Wire Rope Length
- 23.8 in
- Length
- 23.8 in
- Fits Chest Size
Description
Cordless Cable Cutter, Battery Platform M18(TM), Product Type Cable Cutter, Cutting Capacities 1500 kcmil Copper, Handle Type Top Handle, Cutting Head Type C-Head, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 1500 kcmil, Compatible Wire/Cable Type Copper Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.