Shop MILWAUKEE TOOL
See all product information
Create Account
Cordless Cable Cutter
- Mfr # 2672-20
- Zoro # G823353984
product price:Â
$
2,092.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Battery Platform
M18(TM)
Cutting Capacities
1000 kcmil Aluminum, 750 kcmil Copper
Overall Length
20.5 in
Power Source
Cordless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2672-20
- Zoro #
- G823353984
- UPC #
- 45242523948
- Country of Origin
- China
Dimensions
- Overall Length
- 20.5 in
- Manufacturer Warranty Length
- 5 yr Limited
- Maximum Compatible Wire/Cable Diameter
- 1000 kcmil
- Wire Rope Length
- 20.5 in
- Length
- 20.5 in
- Fits Chest Size
Details
- Voltage
- 18 V DC
- Item
- Cordless Cable Cutter
- Battery Platform
- M18(TM)
- Cutting Capacities
- 1000 kcmil Aluminum, 750 kcmil Copper
- Power Source
- Cordless
- Cutting Head Type
- C-Head
- Includes
- Allen Key, Carrying Case, Jaws
- Handle Type
- Top Handle
- Cordless Tool Kit Contents
- (1) Bare Tool
- Standards
- cULus
- Features
- Tool Weight
- 16.8 lb
- Tool Series
- M18(TM) FORCE LOGIC(TM) Series
- Number of Batteries Included
- 0
- Compatible Wire/Cable Type
- Aluminum Cable, Copper Cable
Description
Cordless Cable Cutter, Battery Platform M18(TM), Product Type Cable Cutter, Cutting Capacities 1000 kcmil Aluminum, 750 kcmil Copper, Handle Type Top Handle, Cutting Head Type C-Head, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC, Maximum Compatible Wire/Cable Diameter 1000 kcmil, Compatible Wire/Cable Type Aluminum Cable, Copper Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.