Shop MILWAUKEE TOOL

Cordless Cable Stripper

  • Mfr # 2937-21
  • Zoro # G423356934

product price: 
$
4,496.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Insulated
Yes
Overall Width
3.3 in
Tool Weight
5.3 lb
Charger Model Number
48-59-1812
Battery Platform
M18(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2937-21
Zoro #
G423356934
UPC #
45242601080
Country of Origin
China

Dimensions

Overall Width
3.3 in
Manufacturer Warranty Length
3 yr Battery, 5 yr Tool
Minimum Compatible Wire/Cable Diameter
0.5 in
Overall Height
12.9 in
Bushing Sizes Included
0.5 in to 0.7 in, 0.7 in to 1 in, 1 in to 1.3 in, 1.3 in to 1.6 in, 1.6 in to 1.8 in, 1.8 in to 2.1 in
Overall Length
7.3 in
Maximum Compatible Wire/Cable Diameter
2.1 in
Wire Rope Length
7.3 in
Length
7.3 in

Details

Insulated
Yes
Tool Weight
5.3 lb
Charger Model Number
48-59-1812
Battery Platform
M18(TM)
Voltage
18 V DC
Power Source
Cordless
Number of Batteries Included
1
Handle Type
Pistol Grip
Tool Series
M18 FUEL(TM)
Grip Style
Ergonomic
Compatible Charger Manufacturer Part Number
48-59-1812
Battery Model Number
48-11-1835
Included Charger Part Number
48-59-1812
Compatible Cable Material for Included Bushings
Steel, Aluminum, Copper
Included Battery Part Number
48-11-1835
Item
Cordless Cable Stripper
Features
Adjustable Bushings Designed to Strip Covered Conductor 0.5 in to 2.1 in Outer Diameter, Adjustable Depth Gauge upto 6 in and Fully Removable for Extended Strip Lengths, AUTOSTOP(TM) Kickback Control Enhances Safety by Preventing Over-Rotation in a Bind-Up, Fully Compatible with the M18(TM) System, Maximum Versatility, Most Consistent Stripping, No Exposed Blades, Less Knife Injuries, ONE-KEY(TM) Technology Allows for Tracking, Tool Security and Inventory Management, Quick-Connect Bushings for Ease of Use, Strips 1 in Per Second: Upto 4X Faster than Manual Strippers
Compatible Battery Manufacturer Part Number
48-11-1835
Compatible Wire/Cable Type
Covered Conductor Cable
Includes
Adjustable Bushing Replacement Blade, Allen Key, Cable Gauge, Depth Gauge, Side Handle
Cordless Tool Kit Contents
(1) Charger, (1) Battery
Number of Bushings Included
6

Description

Cordless Cable Stripper, Number of Bushings Included 6, Bushing Sizes Included 0.5 in to 0.7 in, 0.7 in to 1 in, 1 in to 1.3 in, 1.3 in to 1.6 in, 1.6 in to 1.8 in, 1.8 in to 2.1 in, Compatible Cable Material for Included Bushings Steel, Aluminum, Copper, Includes Adjustable Bushing Replacement Blade, Allen Key, Cable Gauge, Depth Gauge, Side Handle, Cordless Tool Kit Contents (1) Charger, (1) Battery, Battery Capacity 1.5 Ah, 2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah

Restrictions

Hazardous material

Ratings & reviews