M18 600 MCM Cu Crimper + Cable Stripper
- Mfr # 2679-750CU, 2935CU-21S
- Zoro # G623944122
product price:Â
$
7,077.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Chemistry
Li-Ion
Voltage
18 V DC
Power Source
Cordless
Number of Batteries Included
3
Motor Type
Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2679-750CU, 2935CU-21S
- Zoro #
- G623944122
- UPC #
- 045242524020
- Country of Origin
- China
- Battery Chemistry
- Li-Ion
- Voltage
- 18 V DC
- Item
- Cordless Combination Kit
- Power Source
- Cordless
- Number of Batteries Included
- 3
- Motor Type
- Brushed
- Number of Tools
- 2
- Battery Manufacturing Model Number
- 48-11-1815, 48-11-1820
- Other Tool and Accessory Manufacturing Model Number
- 2679-750C, 2935CU-21S
- Includes Battery
- Battery Included
- Wireless Tracking System
- ONE-KEY(TM)
- Includes Case
- Case Included
- Tool Series
- M18(TM)
- Battery Platform
- M18(TM)
- All Product Types Included
- Cable Stripper, Crimping Tool
- Other Tools and Accessories Included
- Cable Stripper, Crimping Tool
- Charger Manufacturing Model Number
- 48-59-1812
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Number of Chargers Included
- 2
- Battery Capacity
- (1) 1.5 Ah, (2) 2.0 Ah
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Cordless Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Number of Batteries Included 3, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.