Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2797-22
Zoro #
G4934203
UPC #
045242286034
Country of Origin
China
Details
Voltage
18V
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
4.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) 13A971, (1) 23Y578, (2) 38D766, (1) 23Y581
Series
M18 FUEL
No. of Batteries Included
2
Battery Included
(2) 38D776
Carrying Case
Kit Box
Item
Cordless Combination Kit
Impact Driver
23Y578
Corded/Cordless
Cordless
Hammer Drill
13A971
Corded/Banded
Cordless
Charger
23Y581
Battery Pack Replacement
38D766
Description
Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Battery Capacity 4.0Ah, Series M18 FUEL, Battery Included (2) 38D776, Charger 23Y581
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.