Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt
Mfr # 2646-21CT, 2657-20
Zoro # G2579759
product price: $509.08
/ea
Free Shipping & Returns
Key Features
Voltage
18 V
Cordless Tools Included
Grease Gun, Impact Driver
Battery Capacity
1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2646-21CT, 2657-20
Zoro #
G2579759
UPC #
045242313495
Country of Origin
Viet Nam
Details
Voltage
18 V
Cordless Tools Included
Grease Gun, Impact Driver
Battery Capacity
1.5 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
48 in Flex Hose, High Pressure Coupler, Shoulder Strap
Series
M18
No. of Batteries Included
1
Battery Included
(1) 2XKZ3
Carrying Case
Carrying Case
Item
Cordless Combination Kit
Corded/Banded
Cordless
Impact Driver
22UT46
Battery Pack Replacement
2XKZ3
Corded/Cordless
Cordless
Charger
23Y581
Grease Gun
45L189
Battery Type
Li-Ion
Description
Cordless Combination Kit, Cordless Tools Included Grease Gun, Impact Driver, Voltage 18 V, Number of Tools 2, Battery Capacity 1.5 Ah, Includes 48 in Flex Hose, High Pressure Coupler, Shoulder Strap, Series M18, Battery Included (1) 2XKZ3, Charger 23Y581
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.