Shop MILWAUKEE TOOL

Cordless Combol Kit, 12V DC, 2 Tools

  • Mfr # 2473-22, 2520-20
  • Zoro # G3936332

product price: 
$
2,616.40
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
12 V DC
Width (In.)
21 3/8 in
Height (In.)
5 1/2 in
Crimp Time (Sec.)
5
Included Charger
2XKZ7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2473-22, 2520-20
Zoro #
G3936332
UPC #
045242288311
Country of Origin
Multiple
Voltage
12 V DC
Item
Cordless Combination Kit
Crimp Time (Sec.)
5
Included Charger
2XKZ7
Battery Included
Yes
Battery Capacity
(2) 1.5 Ah
Includes
1 in Press Jaw, 1/2 in Press Jaw, 3/4 in Press Jaw, Hard Carrying Case
Charger Replacement
2XKZ7
Charger
(1) 48-59-2401
Wireless Tool Tracking
No
Number of Batteries Included
2
Charger Included
Yes
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Chargers
Reciprocating Saw
31MJ76
Battery Model No.
(2) 48-11-2401
Included Saws & Grinders
Reciprocating Saw
Battery Series
M12(TM) REDLITHIUM(TM)
Reciprocating Saw - Tool Style
Compact
Number of Tools
2
Power Source
Cordless
Press Tool - Compression Force
5,400 lb
Case Included
Carrying Case
Cordless Tools Included
Press Tool, Reciprocating Saw
All Product Types Included
Press Tool, Reciprocating Saw
Includes Case
Case Included
Battery Manufacturing Model Number
(2) 48-11-2401
Charger Manufacturing Model Number
(1) 48-59-2401
Other Tools and Accessories Included
Press Tool
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Width (In.)
21 3/8 in
Height (In.)
5 1/2 in
Length (In.)
14 1/2 in
For Pipe Size (In.)
1/2 in to 1-1/4 in

Description

Cordless Combination Kit, Cordless Tools Included Press Tool, Reciprocating Saw, Voltage 12 V DC, Power Source - old Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes 1 in Press Jaw, 1/2 in Press Jaw, 3/4 in Press Jaw, Hard Carrying Case, Tool Brand Milwaukee, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 48-11-2401, Battery Series M12(TM) REDLITHIUM(TM), Charger (1) 48-59-2401, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.