Cordless Crimper

  • Mfr # 2978-20K

  • Zoro # G723359598


product price:  $2,697.99
/ea
Free Shipping & Returns

Key Features

Maximum Copper Lug Crimping Capacity
600 kcmil
Crimping Force
6 ton
Head Style
Scissor
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Battery Platform
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2978-20K
Zoro #
G723359598
UPC #
45242464753
Country of Origin
Viet Nam

Dimensions

Overall Length
18.9 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool

Details

Maximum Copper Lug Crimping Capacity
600 kcmil
Crimping Force
6 ton
Head Style
Scissor
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Battery Platform
M18(TM)
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Compatible Die Type
W
Number of Batteries Included
0
Features
Compatible with all Industry Standard W-Style Dies, Dust and Moisture Out, Easy to Reach Dual Electronic Release Buttons Enable Easy Activation for Right and Left Handed Users, Eight Interchangeable Jaws Deliver Versatility to Tackle a Variety of Jobs with a Single Tool, Enlarged Trigger and Slim Grip Designed Specifically for use with Class 3 Gloves, Fastest Crimp Times in all Elements, Hydraulic System Optimized for Consistent Performance From -4 to 140f Instant Verification of a Successful Cycle with Green LED, Inline Design and 340 Deg Head Rotation for Easy Access in Tight Spaces, Optimized Grip for Best Balance and Easiest Set-Up, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Predictive Force Monitoring (PFM(TM)) Ensures Full Pressure, Records and Stores Every Crimp Made for Profession Report Building Through One-Key(TM), Unmatched Control and Ultimate Versatility in Any Orientation and Across Multiple Applications, Unmatched Reliability with Completely Sealed Electronics that Keep Dirt
Handle Type
Inline
Tool Weight
4.3 lb
Head Rotation
340 Degrees
Item
Cordless Crimper
Includes Dies
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Wireless Technology
ONE-KEY
Tool Series
FORCE LOGIC(TM)
Number of Dies Included
0
Crimp Head Type
Die
Minimum Copper Lug Crimping Capacity
8 AWG
Minimum Aluminum Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Power Source
Cordless

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.