Shop All Electric Hand and Die Grinders
Milwaukee Tool
Cordless Die Grinder, Battery Included
Mfr # 2522-20, 48-11-2420
Zoro # G0188328
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 20,000
- Collet Capacity 1/4"
- Corded/Cordless Cordless
- Battery Pack Replacement 38D764
Product Information
- Brand Milwaukee Tool
- MFR # 2522-20, 48-11-2420
- Zoro # G0188328
- UPC # 045242519958
- Country of Origin Multiple
- Category Electric Hand and Die Grinders
Dimensions
Tool Length | 7-1/2 in |
Overall Length | 7 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter | 3 in |
Details
Description
Cut-Off Tool Kit, Wheel Diameter 3 in, Switch Type Trigger, Battery Capacity (1) 4.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12 V, Battery Model No. 48-11-2440, Number of Batteries Included 1, Battery Series M12(TM) REDLITHIUM(TM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID23022)
- CDI CDI Torque Head, 12 pt Box, Z Dual Pins, 32mm (TCQZXM32ADP)
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20687X30)
- DEWALT Putty Knife, CS, Soft Grip Handle, 6 (DXTT-2-152)
- MILWAUKEE TOOL M18 FUEL Variable Speed Braking Die Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2984-20)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- MILWAUKEE TOOL Cordless Die Grinder, Right Angle, 12V (2485-20, 48-11-2420)
- MILWAUKEE TOOL 11-Amp Die Grinder (5196)
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- MILWAUKEE TOOL M18 FUEL Braking Die Grinder with Lock-On Slide Switch (Tool Only) (2939-20)
- DEWALT Die Grinder, 20.0V, 25,000 No Load RPM (DCG426M2/DWST17820)
- Milwaukee Tool Electric Hand and Die Grinders