This item is Discontinued.

Milwaukee Tool Cordless Die Grinder Kit, 18.0V, 5.0Ah 2784-22, 48-11-1850

Cordless Die Grinder Kit, 18.0V, 5.0Ah (Discontinued)

  • Mfr # 2784-22, 48-11-1850
  • Zoro # G7640862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2784-22, 48-11-1850
Zoro #
G7640862
UPC #
045242493456
Country of Origin
Multiple

Dimensions

Tool Length
18 in
Collet Size
1/4 in
Overall Length
18 in

Details

Item
Die Grinder Kit
Includes
1/4 in Collet, (2) Wrenches
Voltage
18V DC
Switch Type
Slide
Tool Weight
3.1 lb
Features
Brushless Motor Provides more Power More Run-Time and Longer Life, Fits all 1/4 in Shank Accessories, LED on Foot of Tool, REDLINK PLUS Electronic Intelligence Enables Advanced Communication Between Batteries and Tools, Allowing for Unmatched Levels of Performance, Protection and Productivity, Up to 60% More Power
Battery Capacity
(3) 5.0 Ah
Battery Pack Replacement
35GJ99
Collet Capacity
1/4 in
Cordless Tool Battery Type
Li-Ion
Included Charger
23Y581
Battery Included
(2) 35GJ99
No Load RPM
20,000
Series
M18 FUELâ„¢
Corded/Banded
Cordless
Corded/Cordless
Cordless
Green Environmental Attribute
Product is Rechargeable
Handle Type
In-Line
Charger Replacement
23Y581
Brushless Motor
Yes
Application
Grinding
Power Source
Cordless
Grip Style
Barrel Grip
Charger Model
23Y581
Number of Batteries Included
3
Lock-On Switch
Yes
Safety Stop Mechanisms
No
Brake Type
None
Grinder Orientation
Straight
Battery Series
M18 Redlithium
Dust Sealed Switch
No
Charger Included
Yes
Anti-Kickback Clutch Type
None
Lock-Off Switch
No
Anti-Restart Technology
No
Tether Style
Tether Capable
Accessory Free Tool Change
No
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Case Included
Yes
Battery Model No.
48-11-1850
Max. Speed
20,000 RPM

Description

Die Grinder Kit, Voltage 18V DC, Max. Speed 20,000 RPM, Grinder Orientation Straight, Switch Type Slide, Battery Capacity (3) 5.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Accessory Free Tool Change No, Collet Size 1/4 in, Lock-Off Switch No, Lock-On Switch Yes, Brake Type None, Anti-Restart Technology No, Safety Stop Mechanisms No, Tether Style Tether Capable, Dust Management Not Applicable, Dust Sealed Switch No, Grip Style Barrel Grip

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.