Shop MILWAUKEE TOOL

Cordless Hammer Chisel, 3000 bpm

  • Mfr # 3771-20
  • Zoro # G024173367

product price: 
$
703.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Chemistry
Li-Ion
Blows per Minute
3,000 bpm
Power Source
Cordless
Shank Diameter
3/8 in
Housing Material
Metal, Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3771-20
Zoro #
G024173367
UPC #
045242113316
Country of Origin
China

Dimensions

Shank Diameter
3/8 in
Manufacturer Warranty Length
3 yr
Overall Length
12 3/16 in
Overall Width
3 5/16 in
Overall Height
9 3/16 in

Details

Battery Chemistry
Li-Ion
Blows per Minute
3,000 bpm
Item
Cordless Hammer Chisel
Power Source
Cordless
Housing Material
Metal, Plastic
Standards
UL Listed
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
0
Motor Type
Brushless
Built-In Light Type
LED Work Light
Shank Shape
Round
Includes Battery
Tool Only
Number of Chargers Included
0
Number of Speed Settings
3
Features
POWERSTATE(TM) Brushless Motor, Round Shank Twist Chuck Design
Throttle Type
Variable-Speed Trigger
Voltage
18V DC
Safety Features
Overload Protection
Handle Type
Pistol-Grip
Tool Weight
7.2 lb
Tool Series
M18 FUEL(TM)
Product Type
Cordless Chisel Hammer
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Hammer Chisel,3000 bpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.