This item is Discontinued.

Milwaukee Tool Cordless Knockout Tool Kit, 18.0V 2676-22, 2729-20

Cordless Knockout Tool Kit, 18.0V (Discontinued)

  • Mfr # 2676-22, 2729-20
  • Zoro # G2610979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2676-22, 2729-20
Zoro #
G2610979
UPC #
-
Country of Origin
China

Dimensions

Tool Length
13-5/8 in

Details

Item
Cordless Knockout Tool Kit
Battery Included / Bare Tool
Battery Included
Voltage
18V
Max. Operating Force
10 ton
Max. Capacity Mild Steel
10 ga
Max. Capacity Stainless Steel
12 ga
Cordless Tool Battery Type
Li-Ion
Series
M18(TM) FORCELOGIC(TM)
Battery Included
(2) 2PYZ8
Battery Capacity
3.0Ah
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Corded/Banded
Cordless
Tool Weight
7.1 lb
Features
Quick Connect Alignment System: Delivers The Easiest Set-Up, Speeds Up Repetitive Punching, and Enables The Clearest View of The Work Surface, Powerful Hydraulic System Punches Up to 4 in Holes In 12 ga Stainless Steel, Works With All Major Brands of Punches and Dies
Battery Pack Replacement
2PYZ8
Includes
M12 and M18 Multi Voltage Charger, 7/16 in Draw Stud, 3/4 in Draw Stud, (6) Punches and Dies 1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in, Carrying Case, M18 Band Saw

Description

Cordless Knockout Tool Kit, Battery Capacity 3.0Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.