Shop MILWAUKEE TOOL
See all product information
Create Account
Cordless Press Tool, Compact, 3.7 lb
- Mfr # 2573-20
- Zoro # G822935532
product price:Â
$
1,949.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Compatible Pipe Size - Black Steel
1 in
Handle Type
Inline
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2573-20
- Zoro #
- G822935532
- UPC #
- 045242617135
- Country of Origin
- Germany
- Handle Type
- Inline
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery, (1) Charger
- Item
- Cordless Press Tool
- Compatible Battery Brand
- Milwaukee(R)
- Voltage
- 12 V DC
- Crimping Force
- 5,400 lb
- Press Tool Type
- Compact
- Tool Weight
- 3.7 lb
- Battery Platform
- M12(TM)
- Bare Tool / Battery Included
- Battery Included
- Tool Series
- M12(TM) FORCE LOGIC(TM)
- Compatible Material Type
- ACR, Black Iron, Copper, PEX, Stainless Steel
- For Workpiece Material
- ACR, Black Iron, Copper, PEX, Stainless Steel
- Product Type
- Press Tool
- Number of Chargers Included
- 1
- Includes Battery
- Battery Included
- Number of Batteries Included
- 2
Dimensions
- Maximum Compatible Pipe Size - Black Steel
- 1 in
- Minimum Compatible Tube Size - Copper
- 1/2 in
- Minimum Compatible Pipe Size - Stainless Steel
- 1/2 in
- Maximum Compatible Tube Size - Copper
- 1 1/4 in
- Maximum Compatible Pipe Size - Stainless Steel
- 1 in
- Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
- 1 1/2 in
- Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
- 3/8 in
- Minimum Compatible Tube Size - PEX
- 3/8 in
- Maximum Compatible Tube Size - PEX
- 1 1/2 in
- Maximum Compatible Pipe Size
- 1 1/2 in
- Minimum Compatible Pipe Size
- 1/4 in
- Minimum Compatible Pipe Size - Black Steel
- 1/2 in
- For Pipe Size - Minimum
- 1/4 in
- For Minimum Tube Size - PEX
- 3/8 in
- Jaws Size
- 1/2 in, 3/4 in, 1 in
- For Minimum Pipe Size - Stainless Steel
- 1/2 in
- For Copper Tube Size - Minimum
- 1/2 in
- For Maximum Pipe Size - Stainless Steel
- 1 in
- For Maximum Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
- 1 1/2 in
- For Maximum Tube Size - PEX
- 1 1/2 in
- For Pipe Size - Maximum
- 1 1/2 in
- For Minimum Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
- 3/8 in
- For Copper Tube Size - Maximum
- 1 1/4 in
- For Maximum Pipe Size - Black Steel
- 1 in
- For Minimum Pipe Size - Black Steel
- 1/2 in
Description
Cordless Press Tool, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Tool Series M12(TM) FORCE LOGIC(TM), Voltage 12 V DC, Press Tool Type Compact, Bare Tool / Battery Included Battery Included
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.