Zoro Homepage

Cordless Recip Saw, 3000 SPM, 12VDC

  • Mfr # 2520-20, 48-11-2420

  • Zoro # G1949583


product price: $242.21
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Stroke Length
5/8 in
Max. Strokes per Minute
3000
Features
Fuel Gauge; LED Light
Cordless Tool Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520-20, 48-11-2420
Zoro #
G1949583
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
5/8 in
Width
1.83 in
Length
11 in
Battery Height
3.35 in
Battery Length
2.02 in

Details

Item
Cordless Recip Saw,3000 SPM,12VDC
Voltage
12V
Max. Strokes per Minute
3000
Features
Fuel Gauge; LED Light
Cordless Tool Battery Type
Lithium Ion
Blade Clamp Type
Keyless QUIK-LOK Universal
Battery Capacity
2 Ah
Corded/Cordless
Cordless
Recharge Time
30 min (Rapid Charger); 43 min (Standard Charger); 30 min (Super Charger)
Battery Material
Plastic

Description

Cordless Recip Saw,3000 SPM,12VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.