Shop All Orbital, Random and Triangle Sanders
Milwaukee Tool
Cordless Sander, 10 1/2 in, 2.7lb
Mfr # 48-11-1852, 2648-20
Zoro # G202668296
original price:
$385.99
46% off
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5 in
- Series M18
- Orbits per Minute 12,000
- Battery Pack Replacement 38XJ03
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1852, 2648-20
- Zoro # G202668296
- UPC # N
- Country of Origin Multiple
- Category Orbital, Random and Triangle Sanders
Dimensions
Size | 5 in |
Orbit Dia. | 3/32 in |
Tool Length | 10 1/2 in |
Max. Wheel Dia. | 5 in |
Details
Description
Cordless Sander, Product Type Cordless Sander, Power Source Cordless, Grip Type Palm, Voltage 18 V, Battery Model Number 38XJ03, Features Universal Hose Adapter, Included Charger No, Includes (2) Pieces of 80 Grit Sandpaper, Battery Pack, Charger, Contractors Bag, Dust Canister with Filter, Universal Hose Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Hand File - Bastard Cut (11036)
- TENG TOOLS Bits Driver 150mm Flexible Extension (TTMD74-2)
- WRIGHT TOOL Socket 3/4" Drive Square Long Length Bud (6993)
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 11/16" 130-VT (26113)
- MILWAUKEE TOOL M12 FUEL Orbital Detail Sander (Tool Only) (2531-20)
- MILWAUKEE TOOL M18 Random Orbit Sander, 18V, Cordless, Tool-Only (2648-20)
- MILWAUKEE TOOL 5 Corded Random Orbit Palm Sander (7000-12000 Opm) Bag Kit (6034-21)
- MILWAUKEE TOOL Replacement Pad for M12 Orbital Detail Sander (49-36-2531)
- MILWAUKEE TOOL M12 Orbit Detail Sander, M12 CP2.0 Batt (2531-20, 48-11-2420)
- UNIVERSAL TOOL 5" Palm Sander 3/16" Orbit (UT8789-5-336)
- HARDIN 18V, 4.0 Ah Lithium-Ion Battery for HPG-331-DC (HPG-331-DCB)
- Milwaukee Tool Sanders & Accessories