This item is Discontinued.

Milwaukee Tool Cordless Screwdriver Kit, 11-5/8 In. L 0490-22

Cordless Screwdriver Kit, 11-5/8 In. L (Discontinued)

  • Mfr # 0490-22
  • Zoro # G1146853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0490-22
Zoro #
G1146853
UPC #
-
Country of Origin
Unknown

Dimensions

Tool Length
11-5/8"
Chuck Size
1/4 in Hex

Details

Voltage
4.0
Battery Included / Bare Tool
Battery Included
Battery Included
(2) 1MZV6
Battery Pack Replacement
1MZV6
Battery Capacity
3.0Ah
Includes
(2) Batteries, 30 min Charger, Screwdriver Bit
Max. Torque
30 in-lb
Clutch Style
21 Position with Auto Shut Off
Item
Cordless Screwdriver Kit
Handle Type
Straight (2) Position
Features
Heavy Duty (2) Speed Gearbox, Quick Change Chuck for One Handed Bit Changes, Battery Fuel Gauge Displays Remaining Run Time
Cordless Tool Battery Type
Li-Ion
Tool Weight
1.2 lb
No Load RPM
200/600

Description

Cordless Screwdriver Kit, Chuck Size 1/4 in Hex, Battery Included / Bare Tool Battery Included, Voltage 4.0, Max. Torque 30 in-lb, No Load RPM 200/600, Clutch Style 21 Position with Auto Shut Off, Handle Type Straight (2) Position, Cordless Tool Battery Type Li-Ion, Battery Capacity 3.0Ah, Battery Included (2) 1MZV6, Battery Pack Replacement 1MZV6, Features Heavy Duty (2) Speed Gearbox, Quick Change Chuck for One Handed Bit Changes, Battery Fuel Gauge Displays Remaining Run Time

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.