Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Transfer Pump, 17 ft, 6.25 in H, 18V

  • Mfr # 2940-20

  • Zoro # G416045906


product price: $449.00
/ea
Free Shipping & Returns

Key Features

Overall Height
6.25 in
Overall Width
5 in
Voltage
18 V
Overall Length
63 in
Manufacturers Warranty Length
5 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2940-20
Zoro #
G416045906
UPC #
045242851577
Country of Origin
Viet Nam

Dimensions

Overall Height
6.25 in
Overall Width
5 in
Overall Length
63 in
Manufacturers Warranty Length
5 yr Limited
Inlet Diameter
5 1/8 in
Outlet Diameter
1 1/4 in
Maximum Pumping Height
17 ft

Details

Voltage
18 V
Series
M18
Standards
UL Listed
Power Source
Cordless Battery
Includes
Y-Adapter
Housing Material
Aluminum
Item
Cordless Transfer Pump
Impeller Material
Steel
Application
Dewatering
For Media Type
Clear Water
Flow Rate - Maximum
25 gpm
Includes Charger
No Charger Included
Inlet Gender
Male
Tool Weight
11 lb
Outlet Type
NPT
Includes Batteries
No Batteries Included
Feet of Head - Maximum
17 ft
Installation
Submersible
Outlet Gender
Female
Number of Batteries Included
0
Battery Platform
M18(TM)
Priming
Self-Priming
Number of Inlets
1
Fluid Temperature - Maximum
122 Degrees F
Number of Outlets
1
Horsepower
33/100 hp
Inlet/Outlet
5.1 in - 1.25 in
Gallons Per Hour
1500 Gal
Self-Priming
Yes
Pump Body Material
Aluminum
Inlet Connection
Threaded Male
Switch Type - Pumps
Pressure
Impeller Material - Pumps
Steel
Outlet Connection
Threaded Female

Description

M18 Stick Transfer Pump

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.