Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Work Light, Battery Incl 48-59-1200, 2366-20

Cordless Work Light, Battery Incl (Discontinued)

  • Mfr # 48-59-1200, 2366-20
  • Zoro # G700702638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1200, 2366-20
Zoro #
G700702638
UPC #
045242519224
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Overall Width
3 3/8 in
Overall Height
3 7/8 in

Details

Battery Series
M18
Charger Included
Yes
Wireless Tool Tracking
No
Terminal Type
Not Specified
Battery Chemistry
Li-ion
Number of Batteries Included
1
Standards
UL Listed
Wireless Tracking System
No
Charger
23Y581
For Use With
Milwaukee M18 Cordless Tools
Features
120 Degrees Light Head Rotation, 5 yr Tool/Limited Lifetime LED Warranty, Impact-Resistant Lens, Integrated Keyholes for Hanging Overhead, Powered by M18 REDLITHIUM batteries or Extension Cord, Up to 12 Hours of Run-time with XC 5.0 Battery
Item
Cordless Work Light
Weight
3.4 lbs
Voltage
18 V
Green Environmental Attribute
Product is Rechargeable
Includes
(1) Charger, (1) Flood Light
Battery Capacity
12.0 Ah
Cordless Tool Battery Platform
Milwaukee M18
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Charger Input Voltage
120V AC
Included Charger
Yes
Number of Batteries
1
Use With Battery Mfr. No.
All Milwaukee M18 Series
Focus
Adjustable
Base Style
Floor Stand with Handle
Lamp Type
LED
Corded/Cordless
Cordless
Light Output Mode
High / Medium / Low
Lumens
1,200 lm, 2000 lm, 4000 lm
Switch Type
Push Button
Water Penetration Rating
IP54
Special Features
120 Degrees Light Head Rotation, 5yr Tool/Limited Lifetime LED Warranty, Impact-resistant lens, Integrated Keyholes for Hanging Overhead, Powered by M18(TM) REDLITHIUM(TM) batteries or extension cord, Up to 12 Hours of Run-time with XC5.0 Battery
Product Type
Work Light
Number of Light Output Modes
3
Series
ROVER(TM)
Mount Type
Keyhole
Head Type
Rotating
Minimum Brightness Level
1,200 lm
Brightness Level
1,200 lm, 2,000 lm, 4,000 lm
Compatible Battery Model Number
All Milwaukee M18 Series
Maximum Head Rotation Angle
120 Degrees
Battery Platform
M18(TM) REDLITHIUM(TM)
Maximum Brightness Level
4,000 lm

Description

Work Light, Battery Platform M18(TM), Series ROVER(TM), Light Output Mode High, Low, Medium, Brightness Level 1,200 lm, 2,000 lm, 4,000 lm, Maximum Brightness Level 4,000 lm, Minimum Brightness Level 1,200 lm, Mount Type Floor Stand, Keyhole, Head Type Rotating, Maximum Head Rotation Angle 120 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Battery Capacity 12.0 Ah, Voltage 18V DC, Battery Included / Bare Tool Battery Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.