CordlessTransferPumpKit, 15ft, 48.8inH, 12V

  • Mfr # 2579-20, 48-11-2450, 48-59-2401

  • Zoro # G716045927


product price:  $409.15
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr Limited
Overall Height
48.8 in
Overall Width
3.6 in
Series
M12(TM)
Application
Dewatering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2579-20, 48-11-2450, 48-59-2401
Zoro #
G716045927
UPC #
045242604593
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Height
48.8 in
Overall Width
3.6 in
Overall Length
3.6 in
Inlet Diameter
3 1/2 in
Outlet Diameter
3/4 in

Details

Series
M12(TM)
Item
Cordless Transfer Pump Kit
Application
Dewatering
Voltage
12 V
Power Source
Cordless Battery
Standards
UL Listed
Impeller Material
Aluminum
Includes
Charger
Housing Material
Aluminum
Feet of Head - Maximum
15 ft
Includes Batteries
Batteries Included
Includes Charger
Charger Included
Number of Batteries Included
1
Inlet Gender
Male
Outlet Gender
Male
Outlet Type
GHT
Installation
Submersible
Priming
Self-Priming
Flow Rate - Maximum
9 gpm
Suction Lift - Maximum
15 ft
Motor Duty Class
Continuous
Charger Manufacturer Part Number Included
48-59-2401
Fluid Temperature - Maximum
140 Degrees F
Included Battery Capacity
5 Ah
Number of Inlets
1
Compatible Battery Manufacturer Part Number
48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460
Compatible Charger Manufacturer Part Number
48-59-2401
Tool Weight
4 lb
Battery Manufacturer Part Number Included
48-11-2450
Number of Outlets
1
Battery Platform
M12(TM)
For Media Type
Clear Water

Description

Cordless Transfer Pump Kit, Battery Platform M12(TM), Inlet Type Not Applicable, Voltage 12 V, Power Source Cordless Battery, Compatible Battery Manufacturer Part Number 48-11-2401, 48-11-2420, 48-11-2430, 48-11-2440, 48-11-2460, Compatible Charger Manufacturer Part Number 48-59-2401, Horsepower Not Applicable, Housing Material Aluminum, Impeller Material Aluminum, Includes Charger, Includes Batteries Batteries Included, Includes Charger Charger Included, Inlet Gender Male

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.