Milwaukee Tool

CordlessWorkLight, BatteryIncl, 3.24lb


product price: $296.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Lamp Type LED
  • Lumens 1,500 lm
  • Voltage 18 V
  • Lamp Life 8 hr
See all product information

Product Information

Dimensions

Tool Height 6 5/16 in
Max. Height 6 5/16 in
Maximum Height 6 5/16 in
Overall Height 6.31 in

Details

Promotion Restriction Not eligible for promotion
Item Cordless Work Light
Lamp Type LED
Lumens 1,500 lm
Voltage 18 V
Lamp Life 8 hr
IP Rating IP54
Number of Lamp Heads 1
Number of Batteries 1
Replacement Lamps No
Switch Type Push Button
Light Distribution 90 Degrees
Includes Battery
Corded/Cordless Cordless
Lighting Technology LED
Special Features 2 in Spring Loaded Clamp, Folding Rotating Light Head Design, Magnets
Standards UL Listed
Series ROVER
Run Time 2 hr, 4 hr, 8 hr
Light Output Mode High / Medium / Low
Water Penetration Rating IP54
Product Type Work Light
Maximum Brightness Level 1,500 lm
Features 2 in Spring Loaded Clamp, Folding Rotating Light Head Design, Magnets
Head Type Rotating
Battery Platform M18(TM) REDLITHIUM(TM)
Mount Type Spring-Loaded Clamp, Magnetic
Minimum Brightness Level 300 lm
Brightness Level 300 lm, 650 lm, 1,500 lm
Maximum Head Rotation Angle 180 Degrees
Cordless Tool Kit Contents Bare Tool, Battery
Compatible Charger Model Number 23Y581
Number of Light Output Modes 3
Included Charger No
Use With Battery Mfr. No. All Milwaukee M18 Series
Lamp Life Battery Capacity Rating 5 Ah
Lamp Life at Maximum Lumens Rating 2 hr
Tool Weight 3.24 lb
Focus Adjustable
Number of Batteries Included 1
Compatible Battery Model Number All Milwaukee M18 Series
Base Style Magnetic
Charger Replacement 23Y581
Battery Capacity 5 Ah
Power Source Cordless
Includes Bulb Yes
Battery Chemistry Lithium Ion
Operating Voltage 18 V DC
Replacement Bulb Part Number No

Description

Cordless Work Light, Battery Platform M18(TM) REDLITHIUM(TM), Series ROVER, Brightness Level 300 lm, 650 lm, 1,500 lm, Maximum Brightness Level 1,500 lm, Minimum Brightness Level 300 lm, Light Output Mode High / Medium / Low, Mount Type Spring-Loaded Clamp, Magnetic, Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 2 hr, 4 hr, 8 hr, Voltage 18 V, Battery Included / Bare Tool Battery Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.