Core Bit
- Mfr # 48-20-5150
- Zoro # G023358383
product price:Â
$
229.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Core Body Length
4 1/16 in
Includes
Centering Pin, Core Bit, Guide Plate
Shank Type
SDS-Max
Shank Diameter
45/64 in
For Workpiece Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-20-5150
- Zoro #
- G023358383
- UPC #
- 45242401345
- Country of Origin
- Poland
- Includes
- Centering Pin, Core Bit, Guide Plate
- Shank Type
- SDS-Max
- Item
- Core Bit
- For Workpiece Material
- Concrete
- Core Bit Cutter Material
- Concrete
- Centering Bit Included
- Yes
- Decimal Equivalent
- 3.5 in
Dimensions
- Core Body Length
- 4 1/16 in
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 4 3/8 in
- Overall Length
- 8 in
- Core Diameter
- 3 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Core Bit, 3 1/2 in, Maximum Drilling Depth 4 3/8 in, 45/64 in Shank Diameter, Core Body Length 4 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.