Core Bit
- Mfr # 48-20-5165
- Zoro # G823353434
product price:Â
$
384.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Centering Bit Included
Yes
Core Bit Cutter Material
Concrete
Core Diameter
6 in
Shank Diameter
45/64 in
For Workpiece Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-20-5165
- Zoro #
- G823353434
- UPC #
- 45242411269
- Country of Origin
- Türkiye
Dimensions
- Core Diameter
- 6 in
- Shank Diameter
- 45/64 in
- Overall Length
- 6 in
- Maximum Drilling Depth
- 4 1/16 in
- Core Body Length
- 4 1/16 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Centering Bit Included
- Yes
- Core Bit Cutter Material
- Concrete
- For Workpiece Material
- Concrete
- Includes
- Centering Pin, Guide Plate
- Item
- Core Bit
- Shank Type
- SDS-Max
- Decimal Equivalent
- 6 in
Description
Core Bit, 6 in, Maximum Drilling Depth 4 1/16 in, 45/64 in Shank Diameter, Core Body Length 4 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.