Shop MILWAUKEE TOOL

Crimper, 4.53" L, 26.5" W, 6.69" H

  • Mfr # 2879-20

  • Zoro # G523352836


product price:  $5,799.00
/ea
Free Shipping & Returns

Key Features

Head Style
Scissor
Overall Length
4.53 in
Wireless Technology
ONE-KEY
Battery Platform
M18(TM)
Minimum Aluminum Lug Crimping Capacity
8 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2879-20
Zoro #
G523352836
UPC #
45242401376
Country of Origin
Poland

Dimensions

Overall Length
4.53 in
Manufacturer Warranty Length
5 yr Limited
Wire Rope Length
4.53 in

Details

Head Style
Scissor
Wireless Technology
ONE-KEY
Item
Crimper
Battery Platform
M18(TM)
Minimum Aluminum Lug Crimping Capacity
8 AWG
Number of Dies Included
0
Tool Series
FORCE LOGIC(TM)
UL 486A-B Connection Capability
Milwaukee
Crimping Force
15 ton
Handle Type
Inline
Head Rotation
350 Degrees
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
16.9 lb
Maximum Copper Lug Crimping Capacity
1000 kcmil
Compatible Die Type
P, P to U
Features
Center Balanced Grip Enables use with One Hand, Compatible with all Industry Standard P-Dies and U-Dies with P-to-U Die Adapter, Creates Ul Classified Crimps Under UL 486A-B From #8 - 1500 MCM Cu and #8 - 1250 Al Dual Rated Lugs and Splices Across Several Leading Manufacturers When Used with Corresponding Milwaukee(R) Dies, Dust and Moisture Out, Fastest Crimp Times in all Elements, In-Line Design and 350 Degrees Rotating Head for Easy Access in Tight Spaces, Instant Verification of Successful Cycle with Green Led, Lightest 15T Crimper, Longer Life with Powerstate(TM) Brushless Motor and Weather Protected Electronics that Keep Dirt, PFM(TM) (Predictive Force Monitoring) with Auto Complete Ensures Full Pressure, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Quick Release and Push-to-Close Pin Design Provides Easy Access Around Splices, Records and Stores Every Crimp Made for Professional Report Building Through One-Key(TM), Upto 90 Crimps Per Charge on A M18(TM) Redlithium(TM) XC5.0 Battery on 1000 MCM Al
Minimum Copper Lug Crimping Capacity
8 AWG
Power Source
Cordless
Voltage
18 V DC
Includes Dies
Yes
Crimp Head Type
Die

Description

Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 1000 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 15 ton, Compatible Die Type P, P to U, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.