Milwaukee Tool

Cut Level 1 Nitrile Dipped Gloves - Large (12 Pairs)


product price: $47.99
/pk 12, $4.00/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Glove Size L ( 9 )
  • ANSI/ISEA Cut Level A1
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
See all product information

Product Information

Dimensions

Glove Size L ( 9 )
Size- Alpha L
Size- Numeric 9

Details

Promotion Restriction Not eligible for promotion
Item Cut Level 1 Dipped Gloves,L,PK12
ANSI/ISEA Cut Level A1
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Color Red
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level Not Rated
Knit Material Nylon
Cuff Style Knit
Knit Material Color Red
Glove Coating Color Black
Silicone-Free No
Finger Coverage Full Finger
Coating Type Dipped
Latex-Free No
Thickness 13 ga
Touchscreen Compatible Yes
Double-Dipped No
Includes Reinforced Thumb Crotch No
Glove Features Touchscreen Compatible

Description

Cut Level 1 Dipped Gloves,L,PK12, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.